2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/2x1/2x3-1/8x6

  • Mfr # C84021

  • Zoro # G400441653


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
3.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84021
Zoro #
G400441653
UPC #
697334030218
Country of Origin
United States

Dimensions

Length of Cut
3.125 in
Shank Dia.
1/2 in
Overall Length
6 in
Milling Dia.
0.5 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
CEM-AM2-ZN
Helix Angle
45 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Secondary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 3.125 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.