2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1x1x1-1/4x5

  • Mfr # C84029

  • Zoro # G100441670


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84029
Zoro #
G100441670
UPC #
697334030386
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Helix Angle
45 Degrees
Cutting Direction
Right Hand
List Number
CEM-AM2-ZN
Item
Square End Mill
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
ZrN
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.