Shop CLEVELAND

2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 11/16x5/8x1-5/16x3-3/4

  • Mfr # C38927

  • Zoro # G2971409


product price:  $54.35
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C38927
Zoro #
G2971409
UPC #
697334389279
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/16"
Length of Cut
1 5/16 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Corner Radius
0.000 in
Milling Dia.
11/16 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Keyway
Shank Type
Weldon
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
End Mill Application
Finishing
List Number
HG-2K
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Flute Type
Spiral

Description

Square End Mill, High Speed Steel, Uncoated, 11/16 in Milling Dia., Center Cutting, Inch, 1 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.