2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1x1x2x5

  • Mfr # C84030

  • Zoro # G800441628


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84030
Zoro #
G800441628
UPC #
697334030416
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
CEM-AM2-ZN
Item
Square End Mill
Helix Angle
45 Degrees
End Mill Style
Square
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Finish - Machining
ZrN
Material - Machining
Carbide
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.