2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 3/16x3/16x5/16x2

  • Mfr # C84002

  • Zoro # G700441551


product price:  $17.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.3125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C84002
Zoro #
G700441551
UPC #
697334029793
Country of Origin
United States

Dimensions

Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
45 Degrees
List Number
CEM-AM2-ZN
Item
Square End Mill
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Finish - Machining
ZrN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.