2-Flute Carbide Square Single EndGP EndMill Clevel CEM-SE-2-TA TiAlN 3/8x3/8x5/8x2
Mfr # C81040
Zoro # G8847465
product price:Â $32.35
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C81040
Zoro #
G8847465
UPC #
697334810407
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.375 in
Overall Length
2 in
Shank Dia.
3/8 in
Description
Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.