Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6836820
  • Zoro # G7917738

product price: 
$
25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836820
Zoro #
G7917738
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408-MM4 WSM20S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Coating
CVD
ANSI Number
CCMT3(2.5)1
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
MM4
Number of Cutting Edges
2
ANSI Code
CCMT432-MM4 WSM20S
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Thickness
3/16 in
Depth of Cut
0.50 to 3.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.