Zoro Homepage

2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 7/64x3/16x0.1562x2

  • Mfr # C40941

  • Zoro # G2975730


product price: $14.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/64"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.15625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40941
Zoro #
G2975730
UPC #
697334409410
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/64"
Length of Cut
0.15625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.109375 in
Corner Radius
0.000 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
Straight
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
HMDC-2
Helix Angle
30 Degrees
End Mill Style
Square
Item
Square End Mill
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees

Description

Square End Mill, 0.109375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.15625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.