2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 9/64x3/16x0.4062x2-1/4

  • Mfr # C40910

  • Zoro # G5989121


product price: $16.29
/ea

Key Features

Milling Diameter
9/64"
Length of Cut
0.40625 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40910
Zoro #
G5989121
UPC #
697334409106
Country of Origin
United States

Dimensions

Milling Diameter
9/64"
Length of Cut
0.40625 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Milling Dia.
0.140625 in
Dimension Type
Fractional Inch
Corner Radius
2 1/4 in

Details

Helix Angle
30 Degrees
List Number
HMDC-2
End Mill Material
Cobalt
Item
Square End Mill
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Single End/Double End
Double
Grade
General Purpose
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
No
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum

Description

Square End Mill, 0.140625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.40625 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.