2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 1/2x1/2x13/16x4-1/8

  • Mfr # C52163

  • Zoro # G3034403


product price: $38.69
/ea

Key Features

Milling Diameter
1/2"
Length of Cut
0.8125 in
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52163
Zoro #
G3034403
UPC #
697334521631
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.8125 in
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
HDC-2
End Mill Material
Cobalt
Finish
Bright (Uncoated)
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Double
End Mill Application
Finishing
Item
Square End Mill
Grade
General Purpose
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.