2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 1/4x3/8x1/2x3-3/8

  • Mfr # C32888

  • Zoro # G2909252


product price: $27.69
/ea

Key Features

Milling Diameter
1/4"
Length of Cut
0.5 in
Overall Length
3 3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32888
Zoro #
G2909252
UPC #
697334328889
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.5 in
Overall Length
3 3/8 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.25 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HDC-2-TC
End Mill Material
Cobalt
Item
Square End Mill
Finish
Ticn
Grade
General Purpose
Single End/Double End
Double
Number of Flutes
2
End Mill Application
Finishing
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.