2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 3/16x3/8x7/16x3-1/4

  • Mfr # C32884

  • Zoro # G2481211


product price:  $30.39
/ea

Key Features

Milling Diameter
3/16"
Length of Cut
0.4375 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32884
Zoro #
G2481211
UPC #
697334328841
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.4375 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.1875 in

Details

Helix Angle
30 Degrees
List Number
HDC-2-TC
End Mill Material
Cobalt
End Mill Style
Square
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Finish
Ticn
Number of Flutes
2
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application ISO Code
S
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.