2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2

  • Mfr # C42609

  • Zoro # G3386144


product price:  $17.49
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42609
Zoro #
G3386144
UPC #
697334426097
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.5625 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
HGC-2
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Grade
General Purpose
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral

Description

Square End Mill, 0.3125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.