2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/8x2-5/16

  • Mfr # C32498

  • Zoro # G9485542


product price:  $19.47
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32498
Zoro #
G9485542
UPC #
697334324980
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
2 5/16 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
2 5/16 in
Milling Dia.
0.125 in

Details

Helix Angle
30 Degrees
List Number
HGC-2-TN
End Mill Material
Cobalt
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Style
Square
Item
Square End Mill
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Single End/Double End
Single
Grade
General Purpose
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.