2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 7/16x3/8x13/16x2-11/16

  • Mfr # C32517

  • Zoro # G5932157


product price:  $23.79
/ea

Key Features

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32517
Zoro #
G5932157
UPC #
697334325178
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Corner Radius
2 11/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in

Details

Helix Angle
30 Degrees
List Number
HGC-2-TN
End Mill Material
Cobalt
End Mill Style
Square
Cutting Direction
Right Hand
Item
Square End Mill
Finish
Tin
End Mill Application
Finishing
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Flute Type
Spiral

Description

Square End Mill, 0.4375 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.