2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 5/32x3/8x7/16x3-1/8

  • Mfr # C39143

  • Zoro # G2971661


product price:  $48.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39143
Zoro #
G2971661
UPC #
697334391432
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.4375 in
Shank Dia.
3/8 in
Milling Dia.
0.1562 in
Overall Length
3 1/8 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Tin
End Mill Application
Finishing
List Number
HD-2B-TN
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Weldon
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Finish - Machining
TiN
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand

Description

Ball End Mill, 0.1562 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.