Shop CLEVELAND
See all product information
2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 3/16x3/8x1/2x2-11/16
Mfr # C42160
Zoro # G2972057
product price:Â $35.19
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C42160
- Zoro #
- G2972057
- UPC #
- 697334421603
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/16"
- Length of Cut
- 0.5 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 11/16 in
- Neck Dia.
- 0.18 in
- Neck Length
- 0.625 in
- Corner Radius
- 0.000"
- Milling Dia.
- 0.1875 in
Description
Ball End Mill, 0.1875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.