2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 5/16x3/8x3/4x2-1/2

  • Mfr # C42116

  • Zoro # G5906275


product price:  $26.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42116
Zoro #
G5906275
UPC #
697334421160
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Corner Radius
2-1/4"
Overall Length
2 1/2 in
Milling Dia.
0.3125 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Item
Ball End Mill
Shank Type
Weldon
End Mill Application
Finishing
List Number
HG-2B
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.3125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.