Shop CLEVELAND

6-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 3/4x3/4x1-5/8x3-7/8

  • Mfr # C42798

  • Zoro # G2972440


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C42798
Zoro #
G2972440
UPC #
697334427988
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Corner Radius
0.000"
Overall Length
3 7/8 in
Milling Dia.
0.75 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
List Number
HGC-4B
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Shank Type
Weldon
Hardened (H) Compatibility
No
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, N, P
Material - Machining
Cobalt
Finish - Machining
Uncoated
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Aluminum
Spiral Direction
Right Hand
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.