2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 1/2x1/2x1x4

  • Mfr # C42173

  • Zoro # G2972179


product price:  $53.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C42173
Zoro #
G2972179
UPC #
697334421733
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Neck Length
1.25 in
Overall Length
4 in
Corner Radius
0.000"
Milling Dia.
0.5 in
Neck Dia.
0.4687 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
HGN-2B
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
Hardened (H) Compatibility
No
Item
Ball End Mill
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Cast Iron, Aluminum
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.