2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 3/4x3/4x1-5/8x5-3/8
Mfr # C42179
Zoro # G2972072
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C42179
Zoro #
G2972072
UPC #
697334421795
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
5 3/8 in
Corner Radius
0.000"
Milling Dia.
0.75 in
Neck Length
1.75 in
Neck Dia.
0.7187 in
Description
Ball End Mill, 0.75 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.