2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 7/8x7/8x2x5-3/4

  • Mfr # C39174

  • Zoro # G2971987


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39174
Zoro #
G2971987
UPC #
697334391746
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
2 in
Shank Dia.
7/8 in
Neck Dia.
0.8437 in
Neck Length
2 in
Overall Length
5 3/4 in
Milling Dia.
0.875 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Shank Type
Weldon
Cutting Direction
Right Hand
List Number
HGN-2B
End Mill Application
Finishing
Stainless (M) Compatibility
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Steel
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Cast Iron, Aluminum
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.