2-Flute HSS Extended Neck Square Single End Mill Cleveland HGN-2 Bright 5/8x5/8x1-3/8x4-5/8

  • Mfr # C41784

  • Zoro # G2977158


product price:  $62.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41784
Zoro #
G2977158
UPC #
697334417842
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.375 in
Shank Dia.
5/8 in
Overall Length
4 5/8 in
Neck Dia.
0.5937 in
Corner Radius
0.000 in
Neck Length
1.375 in
Milling Dia.
0.625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
Shank Type
Weldon
Stainless (M) Compatibility
No
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
List Number
HGN-2
Steel (P) Compatibility
Yes
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. 0.5937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.