2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 7/8x7/8x1-7/8x4-1/8

  • Mfr # C41863

  • Zoro # G2977060


product price:  $59.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41863
Zoro #
G2977060
UPC #
697334418634
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Milling Dia.
0.875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Helix Angle
37 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Style
Square
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Weldon
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
List Number
HGA-2
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO Code
N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
N
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.