This item is Discontinued.

Cleveland 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 7/32x3/8x1/2x2-7/16 C38959

2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 7/32x3/8x1/2x2-7/16 (Discontinued)

  • Mfr # C38959
  • Zoro # G2971059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C38959
Zoro #
G2971059
UPC #
697334389590
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
1/2 in
Shank Dia.
3/4 in
Overall Length
2 7/16 in
Corner Radius
0.000"
Milling Dia.
7/32 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Weldon
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Style
Keyway
Super Alloy (S) Compatibility
No
Item
Keyway End Mill
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Finish
Ticn
Helix Angle
30 Degrees
List Number
HG-2K
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Measurement System
Fractional Inch
Flute Type
Helical
Shank Type - Machining
Weldon Flat

Description

Keyway End Mill, High Speed Steel, TiCN, 7/32 in Milling Dia., Center Cutting, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.