2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 17/32x1/2x1-1/8x3-3/8
Mfr # C38944
Zoro # G2971208
product price:Â $51.19
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
17/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C38944
Zoro #
G2971208
UPC #
697334389446
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
17/32"
Length of Cut
1 1/8 in
Shank Dia.
1/2 in
Overall Length
3 3/8 in
Corner Radius
0.000"
Milling Dia.
17/32 in
Description
Keyway End Mill, High Speed Steel, TiN, 17/32 in Milling Dia., Center Cutting, Inch, 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.