Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 3/16x3/8x7/16x2-3/8
- Mfr # C38933
- Zoro # G6030491
product price:Â
$
25.15
/ea
Key Features
Milling Diameter
3/16"
Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Length of Cut
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C38933
- Zoro #
- G6030491
- UPC #
- 697334389330
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 3/16"
- Length of Cut
- 7/16 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 2 3/8 in
- Milling Dia.
- 3/16 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Square End Mill, High Speed Steel, TiN, 3/16 in Milling Dia., Center Cutting, Inch, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.