2-Flute HSS Miniature Ball Nose Double End Mill Cleveland HMD-2B Bright 1/8x3/16x3/16x2

  • Mfr # C41026

  • Zoro # G2972020


product price:  $21.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41026
Zoro #
G2972020
UPC #
697334410263
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.125 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
List Number
HMD-2B
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Stainless (M) Compatibility
No
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Ball End Mill, 0.125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.