2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 11/64x3/16x1/4x2

  • Mfr # C39860

  • Zoro # G2974017


product price:  $21.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39860
Zoro #
G2974017
UPC #
697334398608
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/64"
Length of Cut
0.25 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.171875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
HMD-2-TC
Shank Type
Straight
End Mill Style
Square
Super Alloy (S) Compatibility
No
Finish
Ticn
End Mill Application
Finishing
Item
Square End Mill
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.171875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.