Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Miniature Square Single End Mill Cleveland HMG-2 Bright 3/64"x3/16"x0.1406"x1-1/2"
Mfr # C40844
Zoro # G2975371
product price:Â $15.59
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.140625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40844
- Zoro #
- G2975371
- UPC #
- 697334408444
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/64"
- Length of Cut
- 0.140625 in
- Shank Dia.
- 3/16 in
- Overall Length
- 1 1/2 in
- Milling Dia.
- 0.046875 in
- Corner Radius
- 0.000 in
Description
Square End Mill, 0.046875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.140625 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.