Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2 Bright 3/4"x3/4"x1-5/16"x3-9/16"
- Mfr # C32438
- Zoro # G6028556
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Length of Cut
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C32438
- Zoro #
- G6028556
- UPC #
- 697334324386
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 3/4"
- Length of Cut
- 1 5/16 in
- Dimension Type
- Fractional Inch
- Overall Length
- 3 9/16 in
- Milling Dia.
- 3/4 in
- Shank Dia.
- 3/4 in
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Description
Drill Mill, High Speed Steel, Uncoated, 3/4 in Milling Dia., 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.