2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TN TiN 1/2"x1/2"x1"x3"

  • Mfr # C40510

  • Zoro # G5942404


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40510
Zoro #
G5942404
UPC #
697334405108
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
1/2 in
Overall Length
3 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Item
Drill Mill
List Number
HPDM-2-TN
Cutting Type
Center
End Mill Material
High Speed Steel
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Included Angle
90 Degrees
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material - Machining
High Speed Steel

Description

Drill Mill, High Speed Steel, TiN, 1/2 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.