2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TN TiN 1"x3/4"x1-1/2"x3-3/4"

  • Mfr # C40518

  • Zoro # G5879666


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40518
Zoro #
G5879666
UPC #
697334405184
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Overall Length
3 3/4 in
Milling Dia.
1 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Item
Drill Mill
Grade
General Purpose
End Mill Material
High Speed Steel
List Number
HPDM-2-TN
Cutting Direction
Right Hand
Single End/Double End
Single
Cutting Type
Center
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Included Angle
90 Degrees
Measurement System
Inch
End Mill Application
Finishing
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Finish - Machining
TiN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual

Description

Drill Mill, High Speed Steel, TiN, 1 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.