2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1"x1"x1-5/8"x6-3/8"

  • Mfr # C42088

  • Zoro # G3387553


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Length of Cut
1.625 in
Overall Length
6 3/8 in
Shank Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42088
Zoro #
G3387553
UPC #
697334420880
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
1.625 in
Overall Length
6 3/8 in
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HD-2
End Mill Material
High Speed Steel
Single End/Double End
Double
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Style
Square
Grade
General Purpose
End Mill Application
Finishing
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 6 3/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.