2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/16x1/2x13/16x4-1/8

  • Mfr # C42069

  • Zoro # G5965531


product price:  $47.55
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42069
Zoro #
G5965531
UPC #
697334420699
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
0.8125 in
Milling Dia.
0.4375 in
Corner Radius
4 1/8 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
List Number
HD-2
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Single End/Double End
Double
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.4375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.