Shop CLEVELAND
See all product information
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 15/32x1/2x3x5
Mfr # C33447
Zoro # G5955214
product price:Â $37.59
/eaKey Features
Milling Diameter
15/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C33447
- Zoro #
- G5955214
- UPC #
- 697334334477
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 15/32"
- Length of Cut
- 3 in
- Milling Dia.
- 0.46875 in
- Corner Radius
- 5 in
- Dimension Type
- Fractional Inch
- Shank Dia.
- 1/2 in
- Overall Length
- 5 in
Description
Square End Mill, 0.46875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.