2-Flute HSS Square Double End Mill Cleveland HD-2-TC TiCN 17/64x3/8x9/16x3-3/8

  • Mfr # C33698

  • Zoro # G5981202


product price:  $26.79
/ea

Key Features

Milling Diameter
17/64"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33698
Zoro #
G5981202
UPC #
697334336983
Country of Origin
United States

Dimensions

Milling Diameter
17/64"
Length of Cut
0.5625 in
Overall Length
3 3/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.265625 in
Corner Radius
3 3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Material
High Speed Steel
List Number
HD-2-TC
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Application
Finishing
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
No
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum

Description

Square End Mill, 0.265625 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.