Shop HARVEY TOOL
See all product information
Create Account
6 FL - 0.2500'', 1/4 Cutter DIA x 0.0100'' Radius x 1.2500'', 1-1/4 LOC - Ti-Nano Coated
- Mfr # 711016-C10
- Zoro # G513082118
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Finish
C10 Coated
Shank Dia.
1/4 in
SAE or Metric
SAE
Length of Cut
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711016-C10
- Zoro #
- G513082118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0100 in
- Shank Dia.
- 1/4 in
- Length of Cut
- 1-1/4 in
- Overall Length
- 4 in
- Cutter Diameter
- 1/4 in
Details
- Number of Flutes
- 6
- Finish
- C10 Coated
- SAE or Metric
- SAE
- LOC Multiple
- (5x)
Description
0.2500'' 1/4 Cutter DIA x 0.0100'' Radius x 1.2500'' 1-1/4 Length of Cut Carbide Corner Radius End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.