2-Flute HSS Square Double End Mill Cleveland HD-2-TC TiCN 1/8x3/8x3/8x3-1/16

  • Mfr # C33689

  • Zoro # G5921291


product price:  $33.39
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33689
Zoro #
G5921291
UPC #
697334336891
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
3 1/16 in
Milling Dia.
0.125 in
Overall Length
3 1/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HD-2-TC
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Single End/Double End
Double
Cutting Direction
Right Hand
End Mill Application
Finishing
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.