2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16"

  • Mfr # C41617

  • Zoro # G7550715


product price:  $29.99
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41617
Zoro #
G7550715
UPC #
697334416173
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.8125 in
Overall Length
2 11/16 in
Dimension Type
Fractional Inch
Corner Radius
2 11/16 in
Milling Dia.
0.5 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single
Grade
General Purpose
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
HG-2
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Square End Mill, 0.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.