2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 11/16"x3/4"x2-1/4"x4-1/2"
Mfr # C39121
Zoro # G5867522
product price:Â $74.15
/eaKey Features
Milling Diameter
11/16"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C39121
Zoro #
G5867522
UPC #
697334391210
Country of Origin
United States
Dimensions
Milling Diameter
11/16"
Length of Cut
2.25 in
Overall Length
4 1/2 in
Corner Radius
5 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.6875 in
Description
Square End Mill, 0.6875 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 2.25 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.