2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1/2"x2-7/16"

  • Mfr # C33810

  • Zoro # G3086657


product price:  $22.19
/ea

Key Features

Milling Diameter
1/4"
Length of Cut
0.5 in
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33810
Zoro #
G3086657
UPC #
697334338109
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.5 in
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
HG-2-TC
End Mill Material
High Speed Steel
Number of Flutes
2
End Mill Application
Finishing
Grade
General Purpose
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Finish
Ticn
End Mill Style
Square
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.25 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.