2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1"x3/4"x1-1/2"x4-1/8"

  • Mfr # C38906

  • Zoro # G7495171


product price:  $78.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C38906
Zoro #
G7495171
UPC #
697334389064
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
1.5 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Shank Dia.
3/4 in
Overall Length
4 1/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Grade
General Purpose
Helix Angle
30 Degrees
List Number
HG-2-TC
End Mill Application
Finishing
Single End/Double End
Single
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.