2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/4"x1/2"x1-5/16"x3-5/8"

  • Mfr # C33839

  • Zoro # G5993766


product price:  $58.99
/ea

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33839
Zoro #
G5993766
UPC #
697334338390
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1.3125 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Overall Length
3 5/8 in
Corner Radius
3 5/8 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HG-2-TC
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
General Purpose
Single End/Double End
Single
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Measurement System
Inch
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.75 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.