2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 11/32"x3/8"x1-1/2"x3-1/4"
Mfr # C39083
Zoro # G5995866
product price:Â $26.59
/eaKey Features
Milling Diameter
11/32"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C39083
Zoro #
G5995866
UPC #
697334390831
Country of Origin
United States
Dimensions
Milling Diameter
11/32"
Length of Cut
1.5 in
Shank Dia.
3/8 in
Milling Dia.
0.34375 in
Corner Radius
3 1/4 in
Overall Length
3 1/4 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.34375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.