2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/4"x1/2"x1-5/16"x3-5/8"

  • Mfr # C33783

  • Zoro # G5884724


product price:  $60.69
/ea

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33783
Zoro #
G5884724
UPC #
697334337836
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1.3125 in
Dimension Type
Fractional Inch
Corner Radius
3 5/8 in
Milling Dia.
0.75 in
Overall Length
3 5/8 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
List Number
HG-2-TN
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Grade
General Purpose
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.