This item is Discontinued.

Cleveland 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2-1/2"x4-3/4" C39095

2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2-1/2"x4-3/4" (Discontinued)

  • Mfr # C39095
  • Zoro # G2973089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39095
Zoro #
G2973089
UPC #
697334390954
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
2.5 in
Shank Dia.
7/8 in
Overall Length
4 3/4 in
Milling Dia.
0.875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
List Number
HG-2-TN
Finish
Tin
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Item
Square End Mill
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
No
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 2.5 in, Overall Length 4 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.