#24 QCOBALT 2075TC WIDE-LAND JOBBER TICN

  • Mfr # C13078

  • Zoro # G512006986


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.8 mm
Material - Machining
Cobalt (8%)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13078
Zoro #
G512006986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
#24
Shank Dia.
3.8 mm
Flute Length
2 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt (8%)
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
2075-TC
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.1520 in
Measurement System
Wire
Flute Type
Wide Land Parabolic
Spiral Direction
Right Hand
Sheeter Drill
Yes
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiCN, Decimal Equivalent 0.1520 in, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.