3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x3-1/8x6x0.03CR
Mfr # C72409
Zoro # G900442174
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
3.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C72409
Zoro #
G900442174
UPC #
697334028741
Country of Origin
United States
Dimensions
Length of Cut
3.125 in
Shank Dia.
1/2 in
Overall Length
6 in
Milling Dia.
0.5 in
Corner Radius
0.03 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 3.125 in, 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.