Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 5202007
  • Zoro # G8407551

product price: 
$
24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5202007
Zoro #
G8407551
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304-PF5 WPP30
ANSI Number
CCGT3(2.5)1-PF5
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders and Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Chip-Breaker Code
PF5
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Steel
Manufacturer Grade
WPP30
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCGT3(2.5)1-PF5 WPP30
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Material
Carbide
Application
Finishing
Style
CCGT

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.156"
Thickness
5/32 in
Depth of Cut
0.20 to 1.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCGT3(2.5)1-PF5 WPP30, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.